Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.09800
Mfr # 111.09800
Zoro # G7715636
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 304.8 mm
- Width 3.02 in
- Count 2
- Type Bonded
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.09800
- Zoro # G7715636
- UPC # 805890636137
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outside Diameter | 304.8 mm |
Width | 3.02 in |
Details
Count | 2 |
Type | Bonded |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471750 (471750)
- WESTWARD Electronic Switching Chrgr, Ext Charging (5RXF0)
- ILC Replacement for Factory CAT 34 12 Volts (34 12 VOLTS FACTORY CAT)
- BLAIR Holcutter, 1-3/4 Dia (BLR14656)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- RAYBESTOS FRICTION PADS (MGD1978CH)
- Centric Parts Automotive Brakes