Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.09560
Mfr # 111.09560
Zoro # G7713642
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Parking Brake Levers
- Width 1.26 in
- Count 4
- Type Bonded
- Brake Drum Diameter 7.953 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.09560
- Zoro # G7713642
- UPC # 805890497950
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.26 in |
Brake Drum Diameter | 7.953 in |
Details
Includes | Parking Brake Levers |
Count | 4 |
Type | Bonded |
Number of Levers | 2 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Adapter, Female(3/8-24 Bubble), Male(7/16-20 Bubble), 1/card (BLF-55C)
- CRC T-Force Degreaser MUO, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, K1 (03916)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Rear (1214-2224-00)
- MOTORCRAFT Blade Asy - Wiper, Ww2803 (WW2803)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- POWERSTOP Z16 Evo Ceramic Pad, 16-1546 (16-1546)
- Centric Parts Brake Pads