Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.09440
Mfr # 111.09440
Zoro # G7717657
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 210 mm
- Width 1.181 in
- Includes Levers
- Type Bonded
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 111.09440
- Zoro # G7717657
- UPC # 805890419181
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outside Diameter | 210 mm |
Width | 1.181 in |
Details
Includes | Levers |
Type | Bonded |
Count | 4 |
Grade | Premium |
Number of Levers | 2 |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE OX 2-1/2 Adjustable Pintle Hook Kit , 6 Drop (BXH20262)
- ZEP 5 Gal. Vehicle Wash & Wax Pail, Pink, Wash and Shine (1041582)
- AGS Brass compression union, 1/4, 1/card (CF-2)
- RAYBESTOS 12 Toyota Truck Sienna; 10 Toyota Tr Rotor, 980636Fzn (980636FZN)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- ATE Brake Pad Set, 603990 (603990)
- Centric Parts Automotive Brakes