Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.09430
Mfr # 111.09430
Zoro # G7716668
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.209 in
- Outside Diameter 241 mm
- Type Bonded
- Count 4
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.09430
- Zoro # G7716668
- UPC # 805890419198
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.209 in |
Outside Diameter | 241 mm |
Details
Type | Bonded |
Count | 4 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M0010011303)
- MARTIN TOOLS Wrench Set, 3/8" dia. (BC8K)
- A & I PRODUCTS Switch; Ignition 4" x3" x3" (A-RE61717)
- VELVAC Valve, Height Control, Dump Feature (034124)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- WAGNER BRAKES 67 Fiat Millencent/74-68 Toyota Corolla (PD54)
- Centric Parts Automotive Brakes