Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.09350
Mfr # 111.09350
Zoro # G7717483
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 168 mm
- Width 1.252 in
- Type Bonded
- Count 4
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.09350
- Zoro # G7717483
- UPC # 805890413394
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outside Diameter | 168 mm |
Width | 1.252 in |
Details
Type | Bonded |
Count | 4 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Battery Charging Clip, 50A (14-550)
- AFTERMARKET Washer 1 12 10 ga Fits MISC HARDWARE (U11649-PVE)
- PROJE PREMIUM CAR CARE Vital Car Wash Soap 1 Gallon (10010)
- U-POL PRODUCTS Dolphin Glaze Ultra Fine Finish Glaze (UP0714)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Rear (1214-2224-00)
- Centric Parts Brake Pads