Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.09160
Mfr # 111.09160
Zoro # G7718603
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.098 in
- Type Bonded
- Friction Material Attachment Bonded
- Outside Diameter [cntrc] 6.654 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.09160
- Zoro # G7718603
- UPC # 805890305583
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.098 in |
Outside Diameter [cntrc] | 6.654 in |
Details
Type | Bonded |
Friction Material Attachment | Bonded |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Spare Tire Cover, 15 in. Tire (27440)
- SEACHOICE .040 Gauge Stainless Steel 6' Continuous Hinge, 1-1/2" x 72" (34981)
- WIX FILTERS Cartridge Lube Filter, 24951 (24951)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 50 A (CBC-50B)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- POWERSTOP Z23Sport Ceramic Pad, Z23-1212 (Z23-1212)
- Centric Parts Brake Pads