Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.09140
Mfr # 111.09140
Zoro # G7718016
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Levers Include
- Width 0.969 in
- Type Bonded
- Friction Material Attachment Bonded
- Outside Diameter [cntrc] 6.598 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.09140
- Zoro # G7718016
- UPC # 805890337973
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 0.969 in |
Outside Diameter [cntrc] | 6.598 in |
Details
Includes | Levers Include |
Type | Bonded |
Friction Material Attachment | Bonded |
Lever Qty [cntrc] | 2 |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-LUBE 4 oz Differential Friction Modifier Tube Amber (SL2411)
- WAI GLOBAL Alternator-New, 7294-3N (7294-3N)
- A & I PRODUCTS Starter, Bosch, New 9.2" x15" x7.5" (A-TS-6081)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (20100)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- AKEBONO Proact Disk Pad, Act1394B (ACT1394B)
- Centric Parts Automotive Brakes