Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.08960
Mfr # 111.08960
Zoro # G7715882
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.059 in
- Outside Diameter 170 mm
- Count 4
- Type Bonded
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.08960
- Zoro # G7715882
- UPC # 805890334644
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.059 in |
Outside Diameter | 170 mm |
Details
Count | 4 |
Type | Bonded |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE 15-C COLORADO/CANYON BK CAB RACK(BOLT TOGETHER)MIDSIZE (DZ95070RB)
- AP EXHAUST GLASSPACK - ENFORCER (301200S)
- MOTORCRAFT Hose - Windshield Washer, Kw33 (KW33)
- LISLE Disconnect Tool Set, Fuel Line/AC (37000)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- MOTORMITE ACCELERATOR PEDAL PAD (20701)
- Centric Parts Automotive Brakes