Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.08891
Mfr # 111.08891
Zoro # G7716354
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.24 in
- Type Bonded
- Brake Drum Diameter 168 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.08891
- Zoro # G7716354
- UPC # 805890298854
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.24 in |
Brake Drum Diameter | 168 mm |
Details
Type | Bonded |
Item | Brake Shoes |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Med Duty Boost Cable Clamp, 500A, Rd/Blk (23PC39)
- TOPDON ArtiDiag800 Android based MidLevel Diagnostic Powerhouse (AD800)
- JENSEN JAHD240BT 80W 2-Channel Bluetooth Amplifier (JAHD240BT)
- DORMAN Brake Master Cylinder, M390107 (M390107)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- BOSCH Quietcast Disc Disc Brake Pads, Bc1608 (BC1608)
- Centric Parts Automotive Brakes