Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.08700
Mfr # 111.08700
Zoro # G7718314
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.181 in
- Outside Diameter 210 mm
- Count 4
- Type Bonded
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 111.08700
- Zoro # G7718314
- UPC # 805890303886
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.181 in |
Outside Diameter | 210 mm |
Details
Count | 4 |
Type | Bonded |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Canvas Base Seat Cushion, Strap-On, BLK 19.5" x15" x3.5" (A-1690046M91-1)
- AUTO VENTSHADE 2016 EXPRESS 1500 AEROSKIN HOOD SHIELD (322068)
- AFTERMARKET Snow Plow Blade Skid Shoe (SPN25-0053)
- DISCO Blk Long Extruded U Nuts 1/4"-20 Screw .010"-.165" PR PK25 (5480PK)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- WAGNER BRAKES Severe Duty Disc Pad Set, Sx1680 (SX1680)
- Centric Parts Automotive Brakes