Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.08590
Mfr # 111.08590
Zoro # G7716747
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.571 in
- Type Bonded
- Friction Material Attachment Bonded
- Outside Diameter [cntrc] 6.693 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 111.08590
- Zoro # G7716747
- UPC # 805890349457
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.571 in |
Outside Diameter [cntrc] | 6.693 in |
Details
Type | Bonded |
Friction Material Attachment | Bonded |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS FORD/CHEV/GMC (MULITPLE APPLICATIONS - SEE APP (40965)
- SCHROEDER Spin-On Filter, Microglass, 10 Microns (PZ10)
- WEGMANN AUTOMOTIVE BX/25 COATED IMPORT MAG WEIGHT (IAW020)
- PLASTI DIP 14.5OZ BLUE (11604-6)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- MOTORCRAFT Kit-Brake Lining, Brsd1611A (BRSD1611A)
- Centric Parts Automotive Brakes