Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.08510
Mfr # 111.08510
Zoro # G7716528
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 190 mm
- Width 1.772 in
- Type Bonded
- Count 4
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.08510
- Zoro # G7716528
- UPC # 805890264484
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outside Diameter | 190 mm |
Width | 1.772 in |
Details
Type | Bonded |
Count | 4 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX Polishing Pad, 6-1/4" Size, Foam, White (651150)
- THE MAIN RESOURCE Bead, Lifting Tool (TMRTC181354)
- S.U.R. & R. AUTO PARTS M10 x 1.0L Inverted Flare Nut (4) (SRRBR270)
- VIM PRODUCTS Hood Holder (V387)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- BENDIX Disc Brake Pad Set, MKD717FM (MKD717FM)
- Centric Parts Automotive Brakes