Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.08440
Mfr # 111.08440
Zoro # G7712845
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.78 in
- Outside Diameter 229 mm
- Count 4
- Type Bonded
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.08440
- Zoro # G7712845
- UPC # 805890426585
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.78 in |
Outside Diameter | 229 mm |
Details
Count | 4 |
Type | Bonded |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Straight Terminal, 1 and 2ga, Purp, Neg (406301N)
- SUBURBAN Suburban 230496 Furnace Limit Switch for NT-Series (230496)
- RAIN-X -30 ░F Extreme Temperature Windshield De-Icer 1 gal (113685)
- BALDWIN FILTERS Fluid Filter, Diesel Fuel, Element Only (PF46049)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01371 (301.01371)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- WAGNER BRAKES Wagner Brakes Quickstop Pads, Zx1418 (ZX1418)
- Centric Parts Brake Pads