Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.08430
Mfr # 111.08430
Zoro # G7713003
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.22 in
- Type Bonded
- Friction Material Attachment Bonded
- Outside Diameter [cntrc] 8.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.08430
- Zoro # G7713003
- UPC # 805890299547
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.22 in |
Outside Diameter [cntrc] | 8.071 in |
Details
Type | Bonded |
Friction Material Attachment | Bonded |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Sk, Oil Filter J.Deere Re509672 (PFL5524)
- CRP PRODUCTS Breather Hose, ABV0206 (ABV0206)
- STEMCO Window Kit, Hubcap, Wheel, 2-3/4 Dia (359-5999)
- CURT Uni Trailer Coupler Lock, Hmmr-Tone Epoxy (23659)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- MOTORMITE Accelerator Pedal Pad Kit (20759)
- Centric Parts Brake Pads