Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.08280
Mfr # 111.08280
Zoro # G7717194
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.787 in
- Outside Diameter 160 mm
- Count 4
- Type Bonded
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.08280
- Zoro # G7717194
- UPC # 805890298793
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 0.787 in |
Outside Diameter | 160 mm |
Details
Count | 4 |
Type | Bonded |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Ff, FF5644 (FF5644)
- CURT A-Frame Coupler, SlvLck, 12500 lb., 2-5/16" (25227)
- TRUFUEL Ethanol-Free 2-Cycle 40:1 Engineered Fuel and Oil 32 oz (6525538)
- TACO MARINE Table Support - Flush Mount - Fits 2-3/8" Pedestals (Z10-4085BLY60MM)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- BOSCH QuietCast Brake Pads -BC1508 (BC1508)
- Centric Parts Automotive Brakes