Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.08190
Mfr # 111.08190
Zoro # G7714848
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.984 in
- Outside Diameter 160 mm
- Count 4
- Type Bonded
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.08190
- Zoro # G7714848
- UPC # 805890298755
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 0.984 in |
Outside Diameter | 160 mm |
Details
Count | 4 |
Type | Bonded |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave Form, 100W Nominal Output, 120V AC Output Voltage, 1 Outlets (PWRINV100W)
- GROCO Non-Metallic Strainer Cap Fits ARG-500 & ARG-750 (ARG-501-PC)
- AFE POWER 07-08 FJ CRUISER/03-08 4RUNNER/05-12 TUNDRA/05-14 TACOMA V6-4.0L, THRO (46-38002)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Oval Red Lens 612 x 214 (V421KR)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- PAGID BRAKES Disc Brake Pad, 355014321 (355014321)
- Centric Parts Brake Pads