Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.08180
Mfr # 111.08180
Zoro # G7716442
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 160 mm
- Width 0.984 in
- Type Bonded
- Count 4
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.08180
- Zoro # G7716442
- UPC # 805890298748
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outside Diameter | 160 mm |
Width | 0.984 in |
Details
Type | Bonded |
Count | 4 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Xp Cabin Air Panel (24815XP)
- GATES Hose I.D. Reducer, 26391 (26391)
- BALDWIN FILTERS Oil Filter, Spin-On, 7-3/8"x4-1/4"x7-3/8" (B7039)
- BLUE SEA SYSTEMS Blue Sea 5032 ST-Blade Split Bus Fuse Block (5032)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- RAYBESTOS Raybestos Brake Pad Set, Eht1273H (EHT1273H)
- Centric Parts Brake Pads