Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.08070
Mfr # 111.08070
Zoro # G7716573
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.181 in
- Type Bonded
- Friction Material Attachment Bonded
- Outside Diameter [cntrc] 7.638 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.08070
- Zoro # G7716573
- UPC # 805890298700
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.181 in |
Outside Diameter [cntrc] | 7.638 in |
Details
Type | Bonded |
Friction Material Attachment | Bonded |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Valve Clean, 0.15 Liter, 2001 (2001)
- KEN-TOOL Bead Seater, 150 PSI (31444)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow (MSF1434007)
- STANT Oil Filler Cap, Cam On, Metal (MO66)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1033H (BE1033H)
- Centric Parts Brake Pads