Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.07960
Mfr # 111.07960
Zoro # G7716117
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Widest application coverage in the automotive aftermarket. Premium quality and performance. Complete range of parking brake shoes (SAE J2784 compliant)
- Width 1.26 in
- Type Bonded
- Friction Material Attachment Bonded
- Outside Diameter [cntrc] 6.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.07960
- Zoro # G7716117
- UPC # 805890426066
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.26 in |
Outside Diameter [cntrc] | 6.85 in |
Height- Each | 7 in |
Width - Each | 3.5 in |
Details
Features | Widest application coverage in the automotive aftermarket. Premium quality and performance. Complete range of parking brake shoes (SAE J2784 compliant) |
Type | Bonded |
Friction Material Attachment | Bonded |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 2 AWG Heavy Duty Jumper Cables (10 Feet) (JUMPER10FT2AWG)
- WEATHERTECH CargoLiners/Tan, 41240 (41240)
- PHASETECH Rough In Bracket (RB5)
- WALKER EXHAUST EXHAUST INTERMEDIATE PIPE (42365)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- AKEBONO PROACT Akebono ACT1089A ProACT Ultra Premium Ceramic Pads (ACT1089A)
- Centric Parts Brake Pads