Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.07860
Mfr # 111.07860
Zoro # G7716223
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.146 in
- Count 4
- Type Bonded
- Brake Drum Diameter 10 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.07860
- Zoro # G7716223
- UPC # 805890343158
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 2.146 in |
Brake Drum Diameter | 10 in |
Details
Count | 4 |
Type | Bonded |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMMINS Portable Power Strip Inverter for Vehicle DC to AC Power 3ft Cable (CMN120S)
- MARETRON TLA100 NMEA 2000 Tank Level Adapter (TLA100-01)
- GATES Silicone Coolant Hose, Blue, 1-3/4 in. Dia (24828)
- FRAM OE Replacement, 22 Millimeter Thread (TG10060)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- BENDIX Bendix Premium Copper Free Ceramic BPR Disc Brake Pad - Front, CFC1650 (CFC1650)
- Centric Parts Automotive Brakes