Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.07810
Mfr # 111.07810
Zoro # G7718585
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.165 in
- Type Bonded
- Friction Material Attachment Bonded
- Outside Diameter [cntrc] 8.268 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 111.07810
- Zoro # G7718585
- UPC # 805890029656
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.165 in |
Outside Diameter [cntrc] | 8.268 in |
Details
Type | Bonded |
Friction Material Attachment | Bonded |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTIONPRO 6 in. Tire Plugs (PR2614236)
- FEL-PRO Head Gasket, 9313Pt (9313PT)
- RTX Steel Wheel, Steel Wheel 18x8 5x120 ET40 CB64.1 Black (X48564)
- KYB Complete Corner Unit Asm-Strut Mount, Sr4451 (SR4451)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- DYNAMIC FRICTION CO Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Front (1115-0916-00)
- Centric Parts Brake Pads