Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.07790
Mfr # 111.07790
Zoro # G7717675
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.378 in
- Count 4
- Type Bonded
- Brake Drum Diameter 7.992 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.07790
- Zoro # G7717675
- UPC # 805890343080
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.378 in |
Brake Drum Diameter | 7.992 in |
Details
Count | 4 |
Type | Bonded |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT LIGHTING 12Ft 3.7 meters Extension Cable for RGBW Smart Rock Light Kits (RSRL4EXT5)
- ABRAMS 6" Oval - 24 LED White Back Up Reverse Trailer Light (TTL-O24-W)
- SEA DOG Hinge-Lift Gate Left Alum Pr, #207730-1 (207730-1)
- TIE DOWN MARINE A 5/8 Pal Nuts(4), #86310 (86310)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1330 (SX1330)
- Centric Parts Brake Pads