Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.07770
Mfr # 111.07770
Zoro # G7718244
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.181 in
- Type Bonded
- Friction Material Attachment Bonded
- Outside Diameter [cntrc] 7.244 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.07770
- Zoro # G7718244
- UPC # 805890349372
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.181 in |
Outside Diameter [cntrc] | 7.244 in |
Details
Type | Bonded |
Friction Material Attachment | Bonded |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TOWING SOLUTIONS T-Connector, 4-Way, For Vehicle, Trailer (48295)
- AMERICANA TIRE AND WHEEL Americana TireWheel 32194 Economy Radial TireWheel ST215/75R14 C/5-Hole- Directional Rim (32194)
- GE LAMPS LED Type B U Lamp U6, T8, G13,5000 K (LED13BDT8/U6/850)
- BALDWIN FILTERS Oil Filter Element, xx (P7000 KIT)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- BOSCH Blue Disc Brak Disc Brake Pads, Be966H (BE966H)
- Centric Parts Brake Pads