Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.07710
Mfr # 111.07710
Zoro # G7713563
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.654 in
- Outside Diameter 205 mm
- Type Bonded
- Count 4
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.07710
- Zoro # G7713563
- UPC # 805890029489
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.654 in |
Outside Diameter | 205 mm |
Details
Type | Bonded |
Count | 4 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP REAR TRUCK AND TOW BRAKE KIT (K3090-36)
- WILTON JTJ-2ST, 2T Toe Jack (JTJ-2ST)
- GUARDIAN Mat, Scraper, Parqt, 3FtX5Ft (PARQUET3X5)
- WESTWARD Lug, 4 ga, 1/2 In, Crimp/Solder, PK25 (23YZ73)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- AKEBONO 08-11 Bmw 328-Fr Euro Pads, Eur918A (EUR918A)
- Centric Parts Brake Pads