Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.07410
Mfr # 111.07410
Zoro # G7718472
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 165 mm
- Width 1.252 in
- Type Bonded
- Count 4
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.07410
- Zoro # G7718472
- UPC # 805890297581
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outside Diameter | 165 mm |
Width | 1.252 in |
Details
Type | Bonded |
Count | 4 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELPMATE 10IN Detail Brush Head (HM93061)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 4" Tachometer - 7,000 RPM (Gas - All Outboar (33817)
- MAIN FILTER CINCINNATI MILACRON 424905B Replacement/Interchange Spin-On Filter (MF0057997)
- GROCO 1-1/2" NPS NPT Combo Stainless Steel Thru-Hull Fitting w/Nut (TH-1500-WS)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- BOSCH Blue Disc Brak Disc Brake Pads, Be749H (BE749H)
- Centric Parts Brake Pads