Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.07380
Mfr # 111.07380
Zoro # G7714455
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 44.5 mm
- Type Bonded
- Brake Drum Diameter 220.000 mm
- Friction Material Attachment Bonded
- Brake Shoe Width 41.500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.07380
- Zoro # G7714455
- UPC # 805890025993
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 44.5 mm |
Brake Drum Diameter | 220.000 mm |
Brake Shoe Width | 41.500 mm |
Details
Type | Bonded |
Friction Material Attachment | Bonded |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter, 33255 (33255)
- KEN-TOOL Torque Ext 135Ft/Lb - Brt Green, T (30244)
- ROADPRO Magnet Mount SS CB Antenna, 24" (RP-711)
- MAIN FILTER FLUITEK H370610M192 Replacement/Interchange Spin-On Filter (MF0057995)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- TOP QUALITY Rear Drum Brake Shoe For Honda Civic Accord CR-V Fit (NB-627B)
- Centric Parts Automotive Brakes