Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.07350
Mfr # 111.07350
Zoro # G7714035
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.811 in
- Type Bonded
- Count 4
- Brake Drum Diameter 11.614 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.07350
- Zoro # G7714035
- UPC # 805890227991
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.811 in |
Brake Drum Diameter | 11.614 in |
Details
Type | Bonded |
Count | 4 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Stainless Steel Hose Barb Thru-Hull Fitting - 1/2" (HTH-500-S)
- BENDIX Valve, Quick Release, Brake, Qr-1, 3/8 Supply, 3/8 Del (229859N)
- WIX FILTERS Engine Oil Filter #Wix 57674 (57674)
- BOSCH OIL FILTER (3641)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- ACDELCO Pedal Asm-Accel (84328657)
- Centric Parts Automotive Brakes