Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.06650
Mfr # 111.06650
Zoro # G7714254
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.165 in
- Count 4
- Type Bonded
- Brake Drum Diameter 9.843 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.06650
- Zoro # G7714254
- UPC # 805890227885
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 2.165 in |
Brake Drum Diameter | 9.843 in |
Details
Count | 4 |
Type | Bonded |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 MG06DX6P Premium Dexron III & Mercon Automatic Transmission Fluid, 1 Gallon (MA573884)
- CTA MANUFACTURING Oil Funnel Adapter - Volvo (4328)
- CRC Emissions Test Formula Additive, For Gasoline Engines, 12 oz. (05063)
- EATON Gasket, Clutch Housing, Transmission (4308226)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1033H (BE1033H)
- Centric Parts Automotive Brakes