Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.06470
Mfr # 111.06470
Zoro # G7714884
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 229 mm
- Width 3 in
- Type Bonded
- Count 2
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.06470
- Zoro # G7714884
- UPC # 805890349358
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outside Diameter | 229 mm |
Width | 3 in |
Details
Type | Bonded |
Count | 2 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Green Plastic Valve Caps 10PK (30215)
- FLEETGUARD Pac, Af, AF4878 (AF4878)
- QUICKCABLE Black Terminal Protector Flag, 4/0, PK5 (5777-005B)
- SKF Seal, 19756A (19756A)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1313H (BE1313H)
- Centric Parts Brake Pads