Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.06410
Mfr # 111.06410
Zoro # G7712906
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.339 in
- Count 4
- Type Bonded
- Brake Drum Diameter 8.661 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.06410
- Zoro # G7712906
- UPC # 805890022817
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.339 in |
Brake Drum Diameter | 8.661 in |
Details
Count | 4 |
Type | Bonded |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN S30 BB Orbit Block Stand Up Fixed Head (RF35141)
- ASTATIC CB SWR Meter, Heavy Duty, 4 Pin Connector (302-01637)
- ILCO LAL - POD 4B4 Chrysler Replacement POD Key (GQ4-53T) (ILCO-AX00014010)
- BALDWIN FILTERS Air Filter, 12-3/4 x 23-1/2 in. (PA2580)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- AKEBONO Proact Disk Pad, Act1394B (ACT1394B)
- Centric Parts Automotive Brakes