Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.06360
Mfr # 111.06360
Zoro # G7718068
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 mm
- Brake Drum Diameter 225.000 mm
- Friction Material Attachment Bonded
- Brake Shoe Width 45.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 111.06360
- Zoro # G7718068
- UPC # 805890227786
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 45 mm |
Brake Drum Diameter | 225.000 mm |
Brake Shoe Width | 45.000 mm |
Details
Friction Material Attachment | Bonded |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Brass Snap Handle Drain Plug - 1" (520070-1)
- A & I PRODUCTS Tool Box, Plastic; 11.500" X 4.750" X 4.250 3" x4" x12" (A-TB11500)
- MAGNAFLOW MUFF S/S 14" X 2-1/2" D/D (11386)
- DEE ZEE STEEL WHEEL WELL TOOLBOX WITH DRAWERS (5) (DZ95D)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- DYNAMIC FRICTION CO Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Front (1115-1405-00)
- Centric Parts Automotive Brakes