Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.06310
Mfr # 111.06310
Zoro # G7716065
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.969 in
- Count 4
- Type Bonded
- Brake Drum Diameter 11.614 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.06310
- Zoro # G7716065
- UPC # 805890227779
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.969 in |
Brake Drum Diameter | 11.614 in |
Details
Count | 4 |
Type | Bonded |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS HOSE ASSY /LIQ LINE W/ ORIF (66201)
- AFTERMARKET Disc Brake Boot (368299R1)
- DORMAN Tail Lamp Lens Tail Light Asse, 1610640 (1610640)
- GROTE LED REPLACEMENT BULB (94751-4)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Rear (1551-1683-01)
- Centric Parts Brake Pads