Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.05990
Mfr # 111.05990
Zoro # G7718427
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.7 mm
- Type Bonded
- Friction Material Attachment Bonded
- Brake Drum Diameter 225.000 mm
- Brake Shoe Width 38.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.05990
- Zoro # G7718427
- UPC # 805890227724
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 30.7 mm |
Brake Drum Diameter | 225.000 mm |
Brake Shoe Width | 38.000 mm |
Details
Type | Bonded |
Friction Material Attachment | Bonded |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILA Gila RTK500 Complete Window Film Application Tool Kit (5439443)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 2.25 Oz., PK25 (T225N)
- GATES Classical Section Wrapped V-Belt, A98 (A98)
- LISLE Ratcheting Serpentine Belt Tool (59000)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Front (1551-1640-01)
- Centric Parts Automotive Brakes