Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.05890
Mfr # 111.05890
Zoro # G7715812
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 mm
- Type Bonded
- Friction Material Attachment Bonded
- Brake Drum Diameter 295.000 mm
- Brake Shoe Width 50.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.05890
- Zoro # G7715812
- UPC # 805890227694
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 50 mm |
Brake Drum Diameter | 295.000 mm |
Brake Shoe Width | 50.000 mm |
Details
Type | Bonded |
Friction Material Attachment | Bonded |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR 14 x 5 in. Washable Air Filter Element (ALL26004)
- BUYERS PRODUCTS 4 Inch Square LED Flood Light with Switch and Handle (1492193)
- BEP MARINE DPDT Toggle Switch - ON/OFF/ON (1001905)
- KOHLER Muffler (24 068 136-S)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1324H (BE1324H)
- Centric Parts Automotive Brakes