Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.05550
Mfr # 111.05550
Zoro # G7717587
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.575 in
- Type Bonded
- Count 4
- Brake Drum Diameter 9.016 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.05550
- Zoro # G7717587
- UPC # 805890427131
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.575 in |
Brake Drum Diameter | 9.016 in |
Details
Type | Bonded |
Count | 4 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Tail Pipe, 35596 (35596)
- AFTERMARKET Peterson Complete Snow Plow Light Kit Wiring Harness Blade Lights (505K)
- CURT OEM-Style Gooseneck Hitch Ball, 2-5/16" (60629)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 35g., PK25 (FN035Z)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- BOSCH Quietcast Disc Disc Brake Pads, Bp551 (BP551)
- Centric Parts Automotive Brakes