Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.05530
Mfr # 111.05530
Zoro # G7716722
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 mm
- Type Bonded
- Friction Material Attachment Bonded
- Brake Drum Diameter 200.000 mm
- Brake Shoe Width 45.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.05530
- Zoro # G7716722
- UPC # 805890227625
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 38 mm |
Brake Drum Diameter | 200.000 mm |
Brake Shoe Width | 45.000 mm |
Details
Type | Bonded |
Friction Material Attachment | Bonded |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield 2-7/8" Bushing f/Seat Mount Swivel (2171001)
- SEA DOG Galv Angle Mt Oarlock Socket, #580890-1 (580890-1)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B99MPG)
- KINEDYNE The E-HOOK Lg Hook for Vertical E Track Lg Hook for Vertical E Trac (80147)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- POWERSTOP Z36 Truck&Tow Pads, Z36-1391 (Z36-1391)
- Centric Parts Automotive Brakes