Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.05110
Mfr # 111.05110
Zoro # G7714403
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.772 in
- Type Bonded
- Count 4
- Brake Drum Diameter 10 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.05110
- Zoro # G7714403
- UPC # 805890427377
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.772 in |
Brake Drum Diameter | 10 in |
Details
Type | Bonded |
Count | 4 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Alternator For Tractor & Chevy 10Si 1-Wire Wai 7127-Sen-2G Family 10Si (400-12459)
- UNDERCOVER ULTRA FLEX 2019 CHEVROLE (UX12024)
- TRIMAX SPARE TIRE LOCK TRIMAX TRIMAFLEX (ST30)
- GARDNER BENDER Battery Charging Clip, 20A, PK2 (14-520)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- BREMBO Brake Pad Set, P10030N (P10030N)
- Centric Parts Brake Pads