Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.04820
Mfr # 111.04820
Zoro # G7715584
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.244 in
- Type Bonded
- Count 4
- Brake Drum Diameter 11.024 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.04820
- Zoro # G7715584
- UPC # 805890287988
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 2.244 in |
Brake Drum Diameter | 11.024 in |
Details
Type | Bonded |
Count | 4 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Warning Light, LED, Red, Surf, Rect, 5 In L (LP1-012R)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 1-1/2" (BRMBC11218)
- GROTE Terminal 56 Series, 16-14 Ga, PK10 (84-2013)
- BUYERS PRODUCTS 3/8x35 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03835SC)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- RAYBESTOS Raybestos Brake Pad Set, Eht623 (EHT623)
- Centric Parts Automotive Brakes