Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.04370
Mfr # 111.04370
Zoro # G7717842
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.752 in
- Type Bonded
- Count 4
- Brake Drum Diameter 10 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.04370
- Zoro # G7717842
- UPC # 805890426806
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.752 in |
Brake Drum Diameter | 10 in |
Details
Type | Bonded |
Count | 4 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Drum Brake Bar, 21135 (21135)
- MAIN FILTER FERRIS 5021357 Hydraulic Filter Replacement (MF0057995)
- MAXXIMA Work Light Bar, 45/64" D, LED, 1-13/64" W (M63319R)
- MAG 1 2-Cycle Synthetic Engine Oil, 2.6 Oz.. (MAG63119)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- BOSCH Blue Disc Brak Disc Brake Pads, Be799H (BE799H)
- Centric Parts Automotive Brakes