Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.03330
Mfr # 111.03330
Zoro # G7713816
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2 in
- Count 4
- Type Bonded
- Brake Drum Diameter 10 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.03330
- Zoro # G7713816
- UPC # 805890285847
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 2-1/2 in |
Brake Drum Diameter | 10 in |
Details
Count | 4 |
Type | Bonded |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Hitch Pull Pin with Swivel Latch (7007100)
- ILB GOLD Indicator Lamp, T Shape Tubular, Automotive, Replacement For Donsbulbs, 3T4-E14-130V (3T4-E14-130V)
- SHURFLO Livewell 600 Pump - 12 VDC, 600 GPH (357-013-10)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front (1551-0815-10)
- Centric Parts Brake Pads