Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.02440
Mfr # 111.02440
Zoro # G7717903
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2 in
- Type Bonded
- Count 4
- Brake Drum Diameter 9.016 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.02440
- Zoro # G7717903
- UPC # 805890285397
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1-1/2 in |
Brake Drum Diameter | 9.016 in |
Details
Type | Bonded |
Count | 4 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .20 x 1/2 Push Retainers 1 12PK (933487)
- VELVAC Linkage, Adjustable, 034132 (034132)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (LL1646-FN)
- PERKO Perko 1184DP0CHR Vertical-Mount Fold-Down Combination Masthead/White All-Round Light - 14" Height (1184DP0CHR)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- WAGNER BRAKES 67 Fiat Millencent/74-68 Toyota Corolla (PD54)
- Centric Parts Brake Pads