Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.02430
Mfr # 111.02430
Zoro # G7715033
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.244 in
- Count 4
- Type Bonded
- Brake Drum Diameter 9.488 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.02430
- Zoro # G7715033
- UPC # 805890006350
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 2.244 in |
Brake Drum Diameter | 9.488 in |
Details
Count | 4 |
Type | Bonded |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Low-Back Cushion Rolling Seat-Black (240338)
- FIAMM Low Tone Horn, Electric, 5" L (51905)
- AP EXHAUST Prebent Pipe, 28715 (28715)
- COLE HERSEE 2 Position Brass Ignition Switch (M-489-BP)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- BOSCH Blue Disc Brak Disc Brake Pads, Be898H (BE898H)
- Centric Parts Brake Pads