Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.01540
Mfr # 111.01540
Zoro # G7716792
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.244 in
- Type Bonded
- Count 4
- Brake Drum Diameter 10 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.01540
- Zoro # G7716792
- UPC # 805890005391
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 2.244 in |
Brake Drum Diameter | 10 in |
Details
Type | Bonded |
Count | 4 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS369PTCR-6-4)
- THERMOID Rubber Air Brake Hose, 1/2In, 250 Ft. (482108498)
- QUICKCABLE Heavy Duty, Neg Terminals, Brass, PK10 (5067-010N)
- WESTIN AUTOMOTIVE TEXTURED BLACK RUNNING BOARDS 75 INCHES TEXTURED BLACK GRATE STEPS RUNNING BOARD (BRKT SOLD SEP) (27-74725)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- ADVICS AD1584 Ultra-Premium OE Replacement (AD1584)
- Centric Parts Automotive Brakes