Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.01510
Mfr # 111.01510
Zoro # G7713728
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.752 in
- Type Bonded
- Count 4
- Brake Drum Diameter 10 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.01510
- Zoro # G7713728
- UPC # 805890005025
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.752 in |
Brake Drum Diameter | 10 in |
Details
Type | Bonded |
Count | 4 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Garmin 010-02024-00 Force Trolling Motor 50" (010-02024-00)
- ELECTRONIC SPECIALTIES DIGITAL TIRE PRESSURE GAUGE (ES162)
- KYB Excel-G Shock Absorber - Rear, 349092 (349092)
- MOTORMITE Temperature Control Knobs, 76843 (76843)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- TOOL TIME HB557F545 Legacy Break Pad - Rear (TO3591466)
- Centric Parts Automotive Brakes