Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.01410
Mfr # 111.01410
Zoro # G7712933
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.752 in
- Count 4
- Type Bonded
- Brake Drum Diameter 10.984 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.01410
- Zoro # G7712933
- UPC # 805890282440
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.752 in |
Brake Drum Diameter | 10.984 in |
Details
Count | 4 |
Type | Bonded |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt, K061130 (K061130)
- PARKER Union Tee, 3/8 x 3/8 x 5/32 In., PK10 (364PTC-6-6-5/32)
- HOPKINS LED TEST 7 BLADE MOLDED CONNECTOR W/ CABLE, SAE WIRING, 6 (RETAIL PACK (20285)
- GATES Super HC Belts, 5V710 (5V710)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- RAYBESTOS Raybestos Frict Brake Pad Set, Pgd655M (PGD655M)
- Centric Parts Brake Pads