Shop All Brake Rotors
Centric Parts
Centric 320.63085F Gcx Elemental Protection Disc Brake Rotors - Full Coating
Mfr # 320.63085F
Zoro # G908629089
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Solid
- Lug Hole Quantity 5
- Nominal Thickness 11.938 mm
- Height 35.306 mm
- Rotor Dia. 320.04 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 320.63085F
- Zoro # G908629089
- Country of Origin China
- Category Brake Rotors
Dimensions
Height | 35.306 mm |
Rotor Dia. | 320.04 mm |
Bolt Circle Dia. | 5 in |
Lug Hole Size | 0.57 in |
Details
Item | Brake Rotor |
Rotor Type | Solid |
Lug Hole Quantity | 5 |
Nominal Thickness | 11.938 mm |
Style | Plain |
Material | Cast Iron |
Finish | Fully Coated |
Driving Style | Daily Driver, Commercial / Fleet Duty |
Minimum Thickness | 10.414 mm |
Rotor Construction | One Piece |
Description
Centric 320.63085F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DONALDSON/FBO/DCI P551553 Replacement/Interchange Spin-On Filter (MF0057997)
- VELVAC Nylon Split Loom 3/8"Id X 100' Spool (020106-7)
- ECCO Lightbar, LED, Amber, 48" L (12-50087-ES)
- ZWIPES 16 x 16" Microfiber Cleaning Towel, Blue Package Of 48 (H1-743)
- CENTRIC PARTS Standard Brake Rotor, 121.44158 (121.44158)
- CENTRIC PARTS Standard Brake Rotor, 121.44167 (121.44167)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- CENTRIC PARTS Premium Brake Rotor, 120.45075 (120.45075)
- CENTRIC PARTS Premium Brake Rotor, 120.47032 (120.47032)
- CENTRIC PARTS Premium Brake Rotor, 120.45072 (120.45072)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-39020 (7002-39020)
- Centric Parts Brake Rotors