Shop All Brake Rotors
Centric Parts
Centric 320.58014F Gcx Elemental Protection Disc Brake Rotors - Full Coating
Mfr # 320.58014F
Zoro # G808629158
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 27.94 mm
- Material Cast Iron
- Rotor Dia. 329.946 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 320.58014F
- Zoro # G808629158
- Country of Origin China
- Category Brake Rotors
Dimensions
Rotor Dia. | 329.946 mm |
Height | 39.878 mm |
Lug Hole Size | 0.61 in |
Bolt Circle Dia. | 4.331 in |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 27.94 mm |
Material | Cast Iron |
Style | Plain |
Finish | Fully Coated |
Minimum Thickness | 26.416 mm |
Rotor Construction | One Piece |
Driving Style | Daily Driver, Commercial / Fleet Duty |
Description
Centric 320.58014F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT 36 GALLON VERTICAL INDUSTRIAL SERIES, ALUMINUM TRANSFER TANK (37024153)
- A & I PRODUCTS Fan, 6 Blade 20" x3" x20" (A-AT26373)
- ARMOR ALL Tire Shine 15 oz (10001WB)
- UWS UTV TOOL BOX FOR SIDE BY SIDE SXS REQUIRES ADDITIONAL MOUNT KIT (UTV-59-MB)
- CENTRIC PARTS Standard Brake Rotor, 121.65107 (121.65107)
- CENTRIC PARTS Standard Brake Rotor, 121.62176 (121.62176)
- CENTRIC PARTS Gcx Brake Rotor, 320.51039 (320.51039)
- CENTRIC PARTS Standard Brake Rotor, 121.42034 (121.42034)
- CENTRIC PARTS Premium Oe Drilled Brake Rotor, 128.47039 (128.47039)
- CENTRIC PARTS Premium Brake Rotor, 120.40076 (120.40076)
- GENUINE Wheel Hub Bolt, 985196 (985196)
- Centric Parts Brake Rotors