Shop All Brake Rotors
Centric Parts
Centric 320.45083F Gcx Elemental Protection Disc Brake Rotors - Full Coating
Mfr # 320.45083F
Zoro # G008629255
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Solid
- Lug Hole Quantity 5
- Nominal Thickness 9.906 mm
- Style Plain
- Height 39.624 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 320.45083F
- Zoro # G008629255
- Country of Origin China
- Category Brake Rotors
Dimensions
Height | 39.624 mm |
Rotor Dia. | 302.514 mm |
Lug Hole Size | 0.51 in |
Bolt Circle Dia. | 4.5 in |
Details
Item | Brake Rotor |
Rotor Type | Solid |
Lug Hole Quantity | 5 |
Nominal Thickness | 9.906 mm |
Style | Plain |
Finish | Fully Coated |
Material | Cast Iron |
Rotor Construction | One Piece |
Driving Style | Daily Driver, Commercial / Fleet Duty |
Minimum Thickness | 8.128 mm |
Description
Centric 320.45083F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICK LOCKS SlickLocks: Ford Transit Connect Blade Bracket 2014 - Present (SLL-FD-TC-FVK-2)
- HD DRIVEN SWC Premium Leather Woodgrain 18in (075-18501)
- NORCO PROFESSIONAL LIFTING 1/2 Ton Air/Hyd. Telescopic Trans. Jack - FASTJACK (72450B)
- PEERLESS CHAIN 7/0 TRACTOR SIDE CHAIN, 3007110 (3007110)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- CENTRIC PARTS Standard Brake Rotor, 121.44167 (121.44167)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- CENTRIC PARTS Premium Brake Rotor, 120.45072 (120.45072)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- CENTRIC PARTS Standard Brake Rotor, 121.66057 (121.66057)
- RAYBESTOS 12 Toyota Truck Sienna; 10 Toyota Tr Rotor, 980636Fzn (980636FZN)
- Centric Parts Brake Rotors