Shop All Master Cylinders
Centric Parts
Centric 134.40108 Centric Premium Wheel Cylinders
Mfr # 134.40108
Zoro # G904272333
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Mounting Style Bolted
- Inlet Dia. 10 mm
- Bore Dia. 0.813 in
- Mounting Method 2 Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 134.40108
- Zoro # G904272333
- UPC # 80589001338
- Country of Origin China
- Category Master Cylinders
Dimensions
Inlet Dia. | 10 mm |
Bore Dia. | 0.813 in |
Details
Includes | Bleeder Screw |
Mounting Style | Bolted |
Mounting Method | 2 Bolts |
Number of Mounting Holes | 2 |
Number of Pistons | 2 |
Flare Type | Inverted Flare |
Inlet Fitting Thread Pitch | 1 |
Item | Brake Wheel Cylinder |
Number Of Ports | 1 |
Piston Type | Slotted |
Description
The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 02-06 Acura Rsx Tie Rod End, Ms60711 (MS60711)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046001)
- DONALDSON Oil FilterSpin-On (P502024)
- WESTWARD Bottle Jack, 12 Tons, 6-3/4"L (35MT10)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- CENTRIC PARTS Premium Wheel Cylinder, 134.80012 (134.80012)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- DYNAMIC FRICTION CO Master Cylinder, 355-76182 (355-76182)
- RAYBESTOS RAYBESTOS (WC13388)
- Centric Parts Master Cylinders