Shop All Brake Pads
Centric Parts
Centric 105.60110 Centric Posi-Quiet Ceramic Disc Brake Pad Sets
Mfr # 105.60110
Zoro # G604268285
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims
- Height 74.8 mm
- Features Prepared For Pad Wear Sensor
- Thickness (mm) 18.2 mm
- Width (mm) 179 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 105.60110
- Zoro # G604268285
- UPC # 88959028316
- Country of Origin China
- Category Brake Pads
Dimensions
Height | 74.8 mm |
Width (mm) | 179 mm |
Details
Includes | Pad Shims |
Features | Prepared For Pad Wear Sensor |
Thickness (mm) | 18.2 mm |
Count | 4 |
Grade | Ultra-Premium |
Friction Material Attachment | Integrally Molded |
Friction Material | Ceramic |
Description
Centric Parts disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Centric Parts disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Screwdriver Valve Cap, 1/2 in. D (753S-8)
- UNDERCOVER 19-C RANGER DRIVERS SIDE UNDERCOVER SWINGCASE (SC206D)
- WARREN DISTRIBUTION Mag1 Qt F Trans Fluid (MAG00910)
- POWER SERVICE Diesel 9-1-1 64-OZ (806406)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- BOSCH New Parking Br New Park Brake, Bs890 (BS890)
- Centric Parts Brake Pads